https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
SKF
SKF
GEP 380 FS
SKF SKF
Description
GEP 380 FS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 380MM Bore; 258MM Housing Width; 540MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 272MM Overall Width; Relubricatable
Part #
GEP 380 FS
BDI #
22782451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEP-380-FS/p/22782451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
241.13
EAN
7316570619515
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
255.73622
Long Description
Spherical Plain Bearing; 380MM Bore; 258MM Housing Width; 540MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 272MM Overall Width; Relubricatable
Housing Width
10.157 Inch | 258 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Overall Width
10.709 Inch | 272 Millimeter
Bore
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


