https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjV8aW1hZ2UvanBlZ3xhRFV3TDJneE9DOHhNREUwTVRneU16UTJOelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgwOVFSVTVmTXpBd1dETXdNQzVxY0djfDU2YjUxNmNjMzU5ZDAxNWY0MGQzNDY5ZmExNjhkZWQxNTc0YzVhMTYzZWFmOWZkMDllODk0ODU4NzU3MjQwOTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjV8aW1hZ2UvanBlZ3xhRFV3TDJneE9DOHhNREUwTVRneU16UTJOelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgwOVFSVTVmTXpBd1dETXdNQzVxY0djfDU2YjUxNmNjMzU5ZDAxNWY0MGQzNDY5ZmExNjhkZWQxNTc0YzVhMTYzZWFmOWZkMDllODk0ODU4NzU3MjQwOTQ
SKF
SKF
GEZ 100 ES
SKF SKF
Description
GEZ 100 ES SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable
Part #
GEZ 100 ES
BDI #
1418257
Details
122.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-100-ES/p/1418257
Your Price
$ 122.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.124
EAN
7316576608421
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZ 100 ES
Weight / LBS
0.265
Long Description
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable
Bore
1 Inch | 25.4 Millimeter
Housing Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

