https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZ-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjV8aW1hZ2UvanBlZ3xhR015TDJneE9TOHhNREkwTkRnMk1EVTBNekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhWHpKVFRGOHpNREI0TXpBd0xtcHdad3wxOGNiNDY3MzZiZTIwNmUwZWU1ZThjNzE2NjBhODNhNGRhYWY2YmIzNTgyODU5ODNjNDMxYTU0NDM1NjM4Mjc2
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZ-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjV8aW1hZ2UvanBlZ3xhR015TDJneE9TOHhNREkwTkRnMk1EVTBNekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhWHpKVFRGOHpNREI0TXpBd0xtcHdad3wxOGNiNDY3MzZiZTIwNmUwZWU1ZThjNzE2NjBhODNhNGRhYWY2YmIzNTgyODU5ODNjNDMxYTU0NDM1NjM4Mjc2
SKF
SKF
GEZ 200 ES-2RS/VC045
SKF SKF
Description
GEZ 200 ES-2RS/VC045 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 51MM Bore; 38.1MM Housing Width; 80.975MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 44.45MM Overall Width; Relubricatable
Part #
GEZ 200 ES-2RS/VC045
BDI #
18294486
Details
386.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-200-ES-2RS-VC045/p/18294486
Your Price
$ 386.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.95
EAN
7316570391954
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
2.0503
Long Description
Spherical Plain Bearing; 51MM Bore; 38.1MM Housing Width; 80.975MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 44.45MM Overall Width; Relubricatable
Outside Diameter
3.188 Inch | 80.975 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Bore
2.008 Inch | 51 Millimeter
Housing Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

