GEZ108ES https://www.bdiexpress.com/medias/INDKMLSPLBRG-GEZ-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTB8aW1hZ2UvanBlZ3xhR1F6TDJnM01DODVNRFF3TURneU16TTNPREl5TG1wd1p3fDQxMjlhNjUzZTllYmI0NjM1YTNmNjFjOGNmMzhiY2Y4OTY4Y2EzN2IwZDM2ZDVmMTFjMzBlZjEwZDhlNDBlMmM
17243681 Spherical Plain Bearings - Radial 

KML BEARING KML BEARING

GEZ108ES

Description

GEZ108ES ; SPHERICAL PLAIN BEARING

Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable

Part #

GEZ108ES

BDI #
17243681

Details

169.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 169.00 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.42
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
Weight / LBS
0.93
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable
Overall Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Housing Width
1.125 Inch | 28.575 Millimeter
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh