https://www.bdiexpress.com/medias/INDKMLSPLBRG-GEZ-ES-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFEUmpMMmhrWXk4eE1EYzJPVFUzT1RZM01UVTRNaTlKVGtSTFRVeFRVRXhDVWtkZlIwVmFYMFZUWHpKU1UxOHpNREI0TXpBd0xtcHdad3xkMzkwOWQ3OWVkYTM5MjU0MDZmYTI5Y2I3MmIzMzljYTYyZTJhNzcwMjE5MmRmMTliZDc4ZWIxY2VkNGRlMDYz
https://www.bdiexpress.com/medias/INDKMLSPLBRG-GEZ-ES-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFEUmpMMmhrWXk4eE1EYzJPVFUzT1RZM01UVTRNaTlKVGtSTFRVeFRVRXhDVWtkZlIwVmFYMFZUWHpKU1UxOHpNREI0TXpBd0xtcHdad3xkMzkwOWQ3OWVkYTM5MjU0MDZmYTI5Y2I3MmIzMzljYTYyZTJhNzcwMjE5MmRmMTliZDc4ZWIxY2VkNGRlMDYz
KML BEARING
KML BEARING
GEZ112ES 2RS
KML BEARING KML BEARING
Description
GEZ112ES 2RS ; SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-17/32" Overall Width; Relubricatable
Part #
GEZ112ES-2RS
BDI #
17243684
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ112ES-2RS/p/17243684
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.64
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Long Description
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-17/32" Overall Width; Relubricatable
Bore
1.75 Inch | 44.45 Millimeter
Overall Width
1.531 Inch | 38.887 Millimeter
Housing Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

