https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzV8aW1hZ2UvanBlZ3xhRFl3TDJnNE1TODVPREV5TkRZeU9EazFNVE0wTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlUwd3hYek13TUhnek1EQXVhbkJufDFhMDMxYmFlNzg0ODBlZGFlZWQxMDRiY2ZlYTUxNzA2MDVhZmE4NjNjOGM2ZDFhZTViY2NlZTBmOWRmNWM2ZTA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzV8aW1hZ2UvanBlZ3xhRFl3TDJnNE1TODVPREV5TkRZeU9EazFNVE0wTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlUwd3hYek13TUhnek1EQXVhbkJufDFhMDMxYmFlNzg0ODBlZGFlZWQxMDRiY2ZlYTUxNzA2MDVhZmE4NjNjOGM2ZDFhZTViY2NlZTBmOWRmNWM2ZTA
RINGBALL
RINGBALL
GEZ76ES2RS
RINGBALL RINGBALL
Description
GEZ 76 ES 2RS SPHERICAL PLAIN BEARING ; 3" -SEALED
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Part #
GEZ76ES2RS
BDI #
18257717
Details
245.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ76ES2RS/p/18257717
Your Price
$ 245.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.1
EAN
0623647354260
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://ringball.com
Weight / LBS
6.83
Long Description
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Overall Width
2.625 Inch | 66.675 Millimeter
Housing Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

