Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEZM 100 ESX-2LS https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZM-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhR0ZtTDJnM1l5OHhNREkwTkRnMU5qRXhPVE15Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhVFY4eVUweGZNekF3ZURNd01DNXFjR2N8MDEzYmVjYjEzNmM4NzUwNzUyYmY5OTJiMjFhNDA0Y2I4ZGUzY2M4NTIzMmE3MGZjNjVhNzZlY2ZmYmU5NjI0ZA
24300624 Spherical Plain Bearings - Radial 

SKF SKF

GEZM 100 ESX-2LS

Description

GEZM 100 ESX-2LS SPHERICAL PLAIN BRG ; 25.4MM IDX41.275MM ODX38.1MM W

Spherical Plain Bearing; 25.4MM Bore; 19.05MM Housing Width; 41.275MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 38.1MM Overall Width; Relubricatable

Part #

GEZM 100 ESX-2LS

BDI #
24300624

Details

334.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 334.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
7316577479006
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.33069
Long Description
Spherical Plain Bearing; 25.4MM Bore; 19.05MM Housing Width; 41.275MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 38.1MM Overall Width; Relubricatable
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Width
0.75 Inch | 19.05 Millimeter
Overall Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh