SKF
SKF
GEZM 104 ES
SKF SKF
Description
GEZM 104 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.2500"X2.00"X47.63MM
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-7/8" Overall Width; Relubricatable
Part #
GEZM 104 ES
BDI #
1302516
Details
233.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZM-104-ES/p/1302516
Your Price
$ 233.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.286
EAN
7316577609694
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZM 104 ES
Weight / LBS
0.628
Long Description
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-7/8" Overall Width; Relubricatable
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Width
0.937 Inch | 23.8 Millimeter
Overall Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh