QA1 PRECISION PROD
QA1 PRECISION PROD
HCOM24
QA1 PRECISION PROD QA1 PRECISION PROD
Description
HCOM24 PLAIN BEARING ; CARBON HT 1 1/2
Spherical Plain Bearing; 1-1/2" Bore; 1-3/32" Housing Width; 2-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable
Part #
HCOM24
BDI #
750382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/HCOM24/p/750382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.618
EAN
0806990008800
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
HCOM24
Weight / LBS
1.36
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-3/32" Housing Width; 2-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable
Outside Diameter
2.75 Inch | 69.85 Millimeter
Housing Width
1.094 Inch | 27.788 Millimeter
Overall Width
1.375 Inch | 34.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh