

BOSTON GEAR
BOSTON GEAR
LHA-3
BOSTON GEAR BOSTON GEAR
Description
LHA-3 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 9/32" Overall Width; Relubricatable
Part #
48406
BDI #
170004
Details
235.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHA-3/p/170004
Your Price
$ 235.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0781711484067
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.009
Long Description
Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 9/32" Overall Width; Relubricatable
Bore
0.19 Inch | 4.826 Millimeter
Overall Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Housing Width
0.218 Inch | 5.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh