BOSTON GEAR
BOSTON GEAR
LHSSE-4
BOSTON GEAR BOSTON GEAR
Description
LHSSE-4 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 21/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; 0.343" Overall Width; Relubricatable
Part #
48025
BDI #
169746
Details
571.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHSSE-4/p/169746
Your Price
$ 571.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0781711480250
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
Yes
Enclosure
Open
Other Features
Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.022
Long Description
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 21/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Teflon Liner; 0.343" Overall Width; Relubricatable
Bore
0.25 Inch | 6.35 Millimeter
Overall Width
0.343 Inch | 8.712 Millimeter
Housing Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh