BOSTON GEAR
BOSTON GEAR
LHSSVV-8
BOSTON GEAR BOSTON GEAR
Description
LHSSVV-8 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; PTFE Fabric Liner; 1/2" Overall Width; Relubricatable
Part #
48459
BDI #
170045
Details
756.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHSSVV-8/p/170045
Your Price
$ 756.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.028
EAN
0781711484593
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
PTFE Fabric
Relubricatable
Yes
Enclosure
Open
Other Features
Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.061
Long Description
Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; PTFE Fabric Liner; 1/2" Overall Width; Relubricatable
Overall Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.39 Inch | 9.906 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

