https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-RL-OPEN-SBB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFEWTBMMmd6WkM4eE1EYzNNVEV4TURJNU56WXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlVreGZUMUJGVGw5VFFrSXlYek13TUhnek1EQXVhbkJufDFkOGEzZjZhMjY5ZTdkNzU4OGI5MzljZTZiOWMwZjlhYTU3YzJmYTNjNzEyZDQ4MzcyNDMwM2RhODk0YTIwOTU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-RL-OPEN-SBB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFEWTBMMmd6WkM4eE1EYzNNVEV4TURJNU56WXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlVreGZUMUJGVGw5VFFrSXlYek13TUhnek1EQXVhbkJufDFkOGEzZjZhMjY5ZTdkNzU4OGI5MzljZTZiOWMwZjlhYTU3YzJmYTNjNzEyZDQ4MzcyNDMwM2RhODk0YTIwOTU
BOSTON GEAR
BOSTON GEAR
LSS-16
BOSTON GEAR BOSTON GEAR
Description
LSS-16 SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1" Overall Width; Relubricatable
Part #
48404
BDI #
170002
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LSS-16/p/170002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.159
EAN
0781711484043
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.38
Long Description
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1" Overall Width; Relubricatable
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Housing Width
0.797 Inch | 20.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

