IKO
IKO
PB20
IKO IKO
Description
PB20 SPHERICAL PLAIN BEARING ; 20MM X 46MM X 18MM 34.925MM DIA BALL
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 46MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 25MM Overall Width; Relubricatable
Part #
PB20
BDI #
17219409
Details
133.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/PB20/p/17219409
Your Price
$ 133.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.21
EAN
4549557048166
Product Group - BDI
B04286
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Copper Alloy
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.463
Long Description
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 46MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 25MM Overall Width; Relubricatable
Housing Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

