IKO
IKO
PB25
IKO IKO
Description
PB25 PILLOBALL SPHERICAL BUSHING
Spherical Plain Bearing; 25MM Bore; 22MM Housing Width; 56MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 31MM Overall Width; Relubricatable
Part #
PB25
BDI #
17219411
Details
159.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/PB25/p/17219411
Your Price
$ 159.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.39
EAN
4549557048180
Product Group - BDI
B04286
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Copper Alloy
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.8598
Long Description
Spherical Plain Bearing; 25MM Bore; 22MM Housing Width; 56MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 31MM Overall Width; Relubricatable
Outside Diameter
2.205 Inch | 56 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Width
1.22 Inch | 31 Millimeter
Housing Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

