https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1Njd8aW1hZ2UvanBlZ3xhR0poTDJobU55OHhNRFF5TlRNM01UQXpNell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlUVEY4ek1EQjRNekF3TG1wd1p3fGQ0ODA1MDQ4OTE0YmQ1MTg3M2RmMDZhODVhNjJkMWYwNDNmOTBkYzgyMzNmMDk1NDM0Yzc5Y2M0OTI2NGIwZjc
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1Njd8aW1hZ2UvanBlZ3xhR0poTDJobU55OHhNRFF5TlRNM01UQXpNell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlUVEY4ek1EQjRNekF3TG1wd1p3fGQ0ODA1MDQ4OTE0YmQ1MTg3M2RmMDZhODVhNjJkMWYwNDNmOTBkYzgyMzNmMDk1NDM0Yzc5Y2M0OTI2NGIwZjc
NTN
NTN
SA1-200LL
NTN NTN
Description
SA1-200LL SPHER PLAIN BRG ; 200MMX290MMX130MM
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 130MM Overall Width; Relubricatable
Part #
SA1-200LL
BDI #
19089896
Details
17559.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SA1-200LL/p/19089896
Your Price
$ 17,559.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
28
EAN
4547359948264
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 290MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 130MM Overall Width; Relubricatable
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
7.874 Inch | 200 Millimeter
Housing Width
3.937 Inch | 100 Millimeter
Overall Width
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


