https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMzV8aW1hZ2UvanBlZ3xhR1F4TDJobFppOHhNRFF5TlRNM01UYzROekk1TkM5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDFOTVh6TXdNSGd6TURBdWFuQm58NzljNTg0MjQ5YzZhNzYxYzQ0N2UyYjBmNzJkMWQ2OTJkOWUxNThiYjhlODA2NzI0NzMxMjQwNDIyZmJmNmUzZQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMzV8aW1hZ2UvanBlZ3xhR1F4TDJobFppOHhNRFF5TlRNM01UYzROekk1TkM5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDFOTVh6TXdNSGd6TURBdWFuQm58NzljNTg0MjQ5YzZhNzYxYzQ0N2UyYjBmNzJkMWQ2OTJkOWUxNThiYjhlODA2NzI0NzMxMjQwNDIyZmJmNmUzZQ
NTN
NTN
SA1-80BSS
NTN NTN
Description
SA1-80BSS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 55MM Overall Width; Relubricatable
Part #
SA1-80BSS
BDI #
1229001
Details
1141.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SA1-80BSS/p/1229001
Your Price
$ 1,141.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.21
EAN
4547359180404
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.05
Long Description
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 55MM Overall Width; Relubricatable
Overall Width
2.165 Inch | 55 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Housing Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

