https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDN8aW1hZ2UvanBlZ3xhR1JsTDJnNU55OHhNRFF5TlRNM01qSXhNekkzT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlQWHpNd01IZ3pNREF1YW5Cbnw2ZWQ4YmQ0MzE3NzdhZGEwNzUwNDViMWUxN2MzMDhhNzQ5MjVlMTRmNmYzMzA5ZjNlYWI5YTkyODU0NGYzOTI4
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDN8aW1hZ2UvanBlZ3xhR1JsTDJnNU55OHhNRFF5TlRNM01qSXhNekkzT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlQWHpNd01IZ3pNREF1YW5Cbnw2ZWQ4YmQ0MzE3NzdhZGEwNzUwNDViMWUxN2MzMDhhNzQ5MjVlMTRmNmYzMzA5ZjNlYWI5YTkyODU0NGYzOTI4
NTN
NTN
SA3-50A
NTN NTN
Description
SA3-50A SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 50MM Bore; 58MM Housing Width; 110MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 80MM Overall Width; Relubricatable
Part #
SA3-50A
BDI #
1229017
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SA3-50A/p/1229017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.555
EAN
4547359180565
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.864
Long Description
Spherical Plain Bearing; 50MM Bore; 58MM Housing Width; 110MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 80MM Overall Width; Relubricatable
Overall Width
3.15 Inch | 80 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Width
2.283 Inch | 58 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

