https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczMTh8aW1hZ2UvanBlZ3xhR0k0TDJobVlTOHhNRFF5TlRNM01UUXlOamcwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDA5Zk16QXdlRE13TUM1cWNHY3wxNjY4ZTQ5ZmUyZmZmMWNmMGRmZTc0OTBmMjllN2VkYWUzZGU5MjBlZTI2NTY4Mjg1M2FkZjMwZTJkYzdjNDg1
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczMTh8aW1hZ2UvanBlZ3xhR0k0TDJobVlTOHhNRFF5TlRNM01UUXlOamcwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDA5Zk16QXdlRE13TUM1cWNHY3wxNjY4ZTQ5ZmUyZmZmMWNmMGRmZTc0OTBmMjllN2VkYWUzZGU5MjBlZTI2NTY4Mjg1M2FkZjMwZTJkYzdjNDg1
NTN
NTN
SA4-22B
NTN NTN
Description
SA4-22B SPHERICAL PLAIN BEARING ; NON-RETURNABLE 22MM ID 37MM OD 19MM W
Spherical Plain Bearing; 22MM Bore; 16MM Housing Width; 37MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Part #
SA4-22B
BDI #
1229024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SA4-22B/p/1229024
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.086
EAN
4547359180671
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.187
Long Description
Spherical Plain Bearing; 22MM Bore; 16MM Housing Width; 37MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Housing Width
0.63 Inch | 16 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

