https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczMTh8aW1hZ2UvanBlZ3xhR0k0TDJobVlTOHhNRFF5TlRNM01UUXlOamcwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDA5Zk16QXdlRE13TUM1cWNHY3wxNjY4ZTQ5ZmUyZmZmMWNmMGRmZTc0OTBmMjllN2VkYWUzZGU5MjBlZTI2NTY4Mjg1M2FkZjMwZTJkYzdjNDg1
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczMTh8aW1hZ2UvanBlZ3xhR0k0TDJobVlTOHhNRFF5TlRNM01UUXlOamcwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVjlDWDA5Zk16QXdlRE13TUM1cWNHY3wxNjY4ZTQ5ZmUyZmZmMWNmMGRmZTc0OTBmMjllN2VkYWUzZGU5MjBlZTI2NTY4Mjg1M2FkZjMwZTJkYzdjNDg1
NTN
NTN
SA4-30B
NTN NTN
Description
SA4-30B SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Spherical Plain Bearing; 30MM Bore; 23MM Housing Width; 50MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 27MM Overall Width; Relubricatable
Part #
SA4-30B
BDI #
1229025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SA4-30B/p/1229025
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.224
EAN
4547359180701
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.496
Long Description
Spherical Plain Bearing; 30MM Bore; 23MM Housing Width; 50MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 27MM Overall Width; Relubricatable
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
1.181 Inch | 30 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Housing Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

