https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjZ8aW1hZ2UvanBlZ3xhREZsTDJneVlTOHhNRFF5TlRNM016TTJNREUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVDE4ek1EQjRNekF3TG1wd1p3fDcyYjdhNmQ4MWFkZjExNDljODM4MTg0NjYyZjVlYTg1OGU2ODkyNGY1NjI5ZGIyNjVhZWIzNGUwYzZlY2RlMGY
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjZ8aW1hZ2UvanBlZ3xhREZsTDJneVlTOHhNRFF5TlRNM016TTJNREUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVDE4ek1EQjRNekF3TG1wd1p3fDcyYjdhNmQ4MWFkZjExNDljODM4MTg0NjYyZjVlYTg1OGU2ODkyNGY1NjI5ZGIyNjVhZWIzNGUwYzZlY2RlMGY
NTN
NTN
SAR4-30
NTN NTN
Description
SAR4-30 SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Spherical Plain Bearing; 30MM Bore; 23MM Housing Width; 50MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 27MM Overall Width; Not Relubricatable
Part #
SAR4-30
BDI #
1229161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SAR4-30/p/1229161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.212
EAN
4547359179873
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.489
Long Description
Spherical Plain Bearing; 30MM Bore; 23MM Housing Width; 50MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 27MM Overall Width; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Housing Width
0.906 Inch | 23 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

