Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 11518098 https://www.bdiexpress.com/medias/MFRIKOSPLBRG-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjB8aW1hZ2UvanBlZ3xhRE16TDJneVpTOHhNRGN3TURNME9EWTROak0yTmk5TlJsSkpTMDlUVUV4Q1VrZGZVMEpmTXpBd2VETXdNQzVxY0djfDc1NjMxNmZjZDlmY2QyZjMwNGUyZDQ5ZDQ0MWQwMGJiYTYwNGE4NWZkOWU0ZGM3N2Y2NWM2MTljYWUwZjBmZjk
23285134 Spherical Plain Bearings - Radial 

IKO IKO

SB 11518098

Description

SB 11518098 SPHERICAL PLAIN BEARING

Spherical Plain Bearing; 115MM Bore; 85MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 98MM Overall Width; Relubricatable

Part #

SB11518098

BDI #
23285134

Details

2521.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,521.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
10.279
EAN
4549557053337
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
22.682
Long Description
Spherical Plain Bearing; 115MM Bore; 85MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 98MM Overall Width; Relubricatable
Housing Width
3.346 Inch | 85 Millimeter
Overall Width
3.858 Inch | 98 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh