IKO
IKO
SB 457236
IKO IKO
Description
SB 457236 SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 45MM Bore; 31MM Housing Width; 72MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 36MM Overall Width; Relubricatable
Part #
SB457236
BDI #
23285146
Details
230.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB-457236/p/23285146
Your Price
$ 230.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.599
EAN
4549557053078
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.342
Long Description
Spherical Plain Bearing; 45MM Bore; 31MM Housing Width; 72MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 36MM Overall Width; Relubricatable
Bore
1.772 Inch | 45 Millimeter
Housing Width
1.22 Inch | 31 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


