IKO
IKO
SB130200110
IKO IKO
Description
SB130200110 SPHERICAL PLAIN BEARING ; 130MM ID X 200MM OD X 110MM W
Spherical Plain Bearing; 130MM Bore; 95MM Housing Width; 200MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 110MM Overall Width; Relubricatable
Part #
SB130200110
BDI #
17219453
Details
3994.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB130200110/p/17219453
Your Price
$ 3,994.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.772
EAN
4549557053375
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
30.382
Long Description
Spherical Plain Bearing; 130MM Bore; 95MM Housing Width; 200MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 110MM Overall Width; Relubricatable
Bore
5.118 Inch | 130 Millimeter
Housing Width
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Overall Width
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


