IKO
IKO
SB150220120
IKO IKO
Description
SB150220120 SPHERICAL PLAIN BEARING ; 150MM ID X 220MM OD X 120MM W
Spherical Plain Bearing; 150MM Bore; 105MM Housing Width; 220MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 120MM Overall Width; Relubricatable
Part #
SB150220120
BDI #
17219454
Details
4738.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB150220120/p/17219454
Your Price
$ 4,738.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
16.965
EAN
4549557053399
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Groove On Outer Race
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
37.422
Long Description
Spherical Plain Bearing; 150MM Bore; 105MM Housing Width; 220MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 120MM Overall Width; Relubricatable
Overall Width
4.724 Inch | 120 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Housing Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


