IKO
IKO
SB22A
IKO IKO
Description
SB22A SPHERICAL PLAIN BEARING ; 22MM X 37MM X 19MM STEEL ON STEEL
Spherical Plain Bearing; 22MM Bore; 16MM Housing Width; 37MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Part #
SB22A
BDI #
17219202
Details
59.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB22A/p/17219202
Your Price
$ 59.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.085
EAN
4549557052965
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.18739
Long Description
Spherical Plain Bearing; 22MM Bore; 16MM Housing Width; 37MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 19MM Overall Width; Relubricatable
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


