IKO
IKO
SB90A
IKO IKO
Description
SB90A SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 90MM Bore; 65MM Housing Width; 140MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 76MM Overall Width; Relubricatable
Part #
SB90A
BDI #
17219219
Details
1037.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB90A/p/17219219
Your Price
$ 1,037.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
4.701
EAN
4549557053245
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
10.384
Long Description
Spherical Plain Bearing; 90MM Bore; 65MM Housing Width; 140MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 76MM Overall Width; Relubricatable
Housing Width
2.559 Inch | 65 Millimeter
Bore
3.543 Inch | 90 Millimeter
Overall Width
2.992 Inch | 76 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


