IKO
IKO
SBB60
IKO IKO
Description
SBB60 SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 3-3/4" Bore; 2.812" Housing Width; 5-7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3-9/32" Overall Width; Relubricatable
Part #
SBB60
BDI #
516586
Details
854.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB60/p/516586
Your Price
$ 854.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.858
EAN
4549557053702
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
12.936
Long Description
Spherical Plain Bearing; 3-3/4" Bore; 2.812" Housing Width; 5-7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3-9/32" Overall Width; Relubricatable
Bore
3.75 Inch | 95.25 Millimeter
Housing Width
2.812 Inch | 71.425 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Overall Width
3.281 Inch | 83.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh