IKO
IKO
SBB682RS
IKO IKO
Description
SBB682RS SPHERICAL BUSHING
Spherical Plain Bearing; 4-1/4" Bore; 3.187" Housing Width; 6-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3-23/32" Overall Width; Relubricatable
Part #
SBB68-2RS
BDI #
516591
Details
1478.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB682RS/p/516591
Your Price
$ 1,478.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
8.443
EAN
4549557053757
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
18.634
Long Description
Spherical Plain Bearing; 4-1/4" Bore; 3.187" Housing Width; 6-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3-23/32" Overall Width; Relubricatable
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Housing Width
3.187 Inch | 80.95 Millimeter
Overall Width
3.719 Inch | 94.463 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


