IKO
IKO
SBB722RS
IKO IKO
Description
SBB722RS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 4-1/2" Bore; 3-3/8" Housing Width; 7" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3.937" Overall Width; Relubricatable
Part #
SBB72-2RS
BDI #
516593
Details
1719.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB722RS/p/516593
Your Price
$ 1,719.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
9.92
EAN
4549557053771
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
21.89
Long Description
Spherical Plain Bearing; 4-1/2" Bore; 3-3/8" Housing Width; 7" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3.937" Overall Width; Relubricatable
Housing Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Overall Width
3.937 Inch | 100 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


