IKO
IKO
SBB76
IKO IKO
Description
SBB76 SPHERICAL PLAIN BEARING ; 4-3/4" ID X 7-3/8" OD X 4.156" W
Spherical Plain Bearing; 4-3/4" Bore; 3.562" Housing Width; 7-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-5/32" Overall Width; Relubricatable
Part #
SBB76
BDI #
516594
Details
2031.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB76/p/516594
Your Price
$ 2,031.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
11.576
EAN
4549557053788
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
25.542
Long Description
Spherical Plain Bearing; 4-3/4" Bore; 3.562" Housing Width; 7-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-5/32" Overall Width; Relubricatable
Overall Width
4.156 Inch | 105.562 Millimeter
Housing Width
3.562 Inch | 90.475 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


