SEALMASTER
SEALMASTER
SBG 14SS
SEALMASTER SEALMASTER
Description
SBG 14SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 7/8" Bore; 45/64" Housing Width; 1-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 7/8" Overall Width; Relubricatable
Part #
1801402000
BDI #
355663
Details
790.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBG-14SS/p/355663
Your Price
$ 790.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.118
EAN
0662288722816
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SBG 14SS
Manufacturer Internal Number
1801402000
Weight / LBS
0.27
Long Description
Spherical Plain Bearing; 7/8" Bore; 45/64" Housing Width; 1-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 7/8" Overall Width; Relubricatable
Overall Width
0.875 Inch | 22.225 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Housing Width
0.703 Inch | 17.856 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


