SEALMASTER
SEALMASTER
SBG 6SS
SEALMASTER SEALMASTER
Description
SBG 6SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 13/32" Overall Width; Relubricatable
Part #
1800602000
BDI #
355668
Details
184.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBG-6SS/p/355668
Your Price
$ 184.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.018
EAN
0662288722755
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SBG 6SS
Manufacturer Internal Number
1800602000
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 13/32" Overall Width; Relubricatable
Housing Width
0.312 Inch | 7.925 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Overall Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



