Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIB16 https://www.bdiexpress.com/medias/MFRQAPXXXXXX-SIB3-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OHxpbWFnZS9qcGVnfGFEQTRMMmd6TlM4eE1EazNPVFkzTVRFME5qVXlOaTlOUmxKUlFWQllXRmhZV0ZoZlUwbENNMTh6TURCNE16QXdMbXB3Wnd8OTI3MjIyZWE1NDhjMjJjYmM0ODJkMjY0ODA1MDgyMGE1NzUxMmY5Y2Q2MWI1ZGQ4OWIzZjY1ZGJjODA4ODliYQ
750343 Spherical Plain Bearings - Radial 

QA1 PRECISION PROD QA1 PRECISION PROD

SIB16

Description

SIB16 SPHERICAL PLAIN BEARING ; SS HT 1

Spherical Plain Bearing; 1" Bore; 1" Housing Width; 2-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable

Part #

SIB16

BDI #
750343

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.386
EAN
0806990010124
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Corrosion and Wear Resistance | Oil Coated Outer | Chrome Plated Ball | Lubrication Hole in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
SIB16
Weight / LBS
0.79
Long Description
Spherical Plain Bearing; 1" Bore; 1" Housing Width; 2-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable
Overall Width
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Housing Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh