Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YPB10T https://www.bdiexpress.com/medias/MFRQAPXXXXXX-YPB4T-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFEQTNMMmc0WkM4eE1EazNPVFkzTkRFNU16azFNQzlOUmxKUlFWQllXRmhZV0ZoZldWQkNORlJmTXpBd2VETXdNQzVxY0djfDM5ODk2OTYwNzBhNTJlNTJjOGQ0NDdjYzZlZmRiYTYwNmFmZTdhZDA3ZTNhNjc0ZTA3YTk1MmI4MDBkNmMyNTU
750429 Spherical Plain Bearings - Radial 

QA1 PRECISION PROD QA1 PRECISION PROD

YPB10T

Description

YPB10T SPHERICAL PLAIN BEARING ; SS HT 5/8 TEFLON

Spherical Plain Bearing; 5/8" Bore; 0.567" Housing Width; 1-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 1.2" Overall Width; Not Relubricatable

Part #

YPB10T

BDI #
750429

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.112
EAN
0806990009593
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | High Misalignment | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
YPB10T
Weight / LBS
0.25
Long Description
Spherical Plain Bearing; 5/8" Bore; 0.567" Housing Width; 1-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 1.2" Overall Width; Not Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Overall Width
1.2 Inch | 30.48 Millimeter
Housing Width
0.567 Inch | 14.402 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh