https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDd8aW1hZ2UvanBlZ3xhRFpsTDJoak1DOHhNRE0yTkRReU1UQXhNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFNE5EUmZNekF3ZURNd01DNXFjR2N8N2RlNWFlYzIyYzQzMTgzZTBiMWI5Yzg1MmUzMjY2ZGI4OGE3MDk3YWQ5YzI4NDk5ZTkwZTc0NGM5NzAyNzM3Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDd8aW1hZ2UvanBlZ3xhRFpsTDJoak1DOHhNRE0yTkRReU1UQXhNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFNE5EUmZNekF3ZURNd01DNXFjR2N8N2RlNWFlYzIyYzQzMTgzZTBiMWI5Yzg1MmUzMjY2ZGI4OGE3MDk3YWQ5YzI4NDk5ZTkwZTc0NGM5NzAyNzM3Mw
SMC
SMC
KJ27D-DNY9199
SMC SMC
Description
SMC KJ27D-DNY9199
Spherical Plain Rod End Bearing; 27MM Bore; 70MM Outside Diameter; 25MM Width; 51MM Thread Length; M27 X 2 Female Thread; 145MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
Part #
KJ27D-DNY9199
BDI #
25882445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KJ27D-DNY9199/p/25882445
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.61558
Product Detail
Spherical Plain Rod End Bearing
Product Specification
27MM Bore; 70MM Outside Diameter; 25MM Width; 51MM Thread Length; M27 X 2 Female Thread; 145MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
Long Description
Spherical Plain Rod End Bearing; 27MM Bore; 70MM Outside Diameter; 25MM Width; 51MM Thread Length; M27 X 2 Female Thread; 145MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
