SIKB 10 F https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIKB-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTB8aW1hZ2UvanBlZ3xhREpoTDJnME1DODVOek00TmpFeU9EazVPRGN3TG1wd1p3fGExZmUyMzUwMjM2MDVlYjJkMTRkOWI1OTQ3NTc4ZjAzMjgwNTkyZjg2NTE3YTMxODg5MjQ3NDM5NjczMTE3MmM
1419225 Spherical Plain Bearings - Rod Ends 

SKF SKF

SIKB 10 F

Description

SIKB 10 F ROD END PLAIN BRG

Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure

Part #

SIKB 10 F

BDI #
1419225

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 180.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.083
EAN
7316577003829
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKB 10 F
Weight / LBS
0.174
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Housing Width
0.413 Inch | 10.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh