Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC-12X18 C https://www.bdiexpress.com/medias/INDSKFROLLER-1423621-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyMnxpbWFnZS9qcGVnfGFEY3hMMmcxWlM4eE1EQTRPVGd4TmpNeU5qRTNOQzlKVGtSVFMwWlNUMHhNUlZKZk1UUXlNell5TVY4ek1EQjRNekF3TG1wd1p3fGMwOTVlNDc3NjJmM2MyZTczMjI3MTYyOWM2ZGQzNTBmMDg3MTNkNmRmMjg4NzEyY2I0MjQ4YmE2YTNjOGZlNWY
1423609 Bearings 

NILOS NILOS

RC-12X18 C

Description

RC-12X18 C CYLINDRICAL ROLLER ; STEEL 100EA/PAK

Cylindrical Roller; 12MM Outside Diameter; 18MM Length

Part #

RC-12X18 C

BDI #
1423609

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171541
Weight / Kilogram
1.65
EAN
7316570823004
Product Group - BDI
B04144
Noun
Roller
Manufacturer URL
Product Detail
Cylindrical Roller
Product Specification
12MM Outside Diameter; 18MM Length
Long Description
Cylindrical Roller; 12MM Outside Diameter; 18MM Length