https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0Nzl8aW1hZ2UvanBlZ3xhRGhqTDJnMFl5OHhNRFF4T0RZNE1qVTVNek14TUM5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fGRlYTIzYzRiZTU0ZDAzY2I4NDUxMjFlMzFlYmNiMjNlZjRjOGFiMjhhMGVhMDdlZGZhYWMwNWJlZjRhZmMyZDU
515989
Cam Follower and Track Roller - Yoke Type
IKO
IKO
NAST50ZZ
IKO IKO
Description
NAST50ZZ CAM FOLLOWER BEARING
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
NAST50ZZ
BDI #
515989
Details
172.05998771000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST50ZZ/p/515989
Your Price
$ 172.06 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.829
EAN
4549557044960
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST50ZZ
Weight / LBS
1.83
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh