https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhR1EyTDJnM05pOHhNRFV3TnpNd01ETXpPVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWtKZk16QXdlRE13TUM1cWNHY3wyMDk4MmZiNTM1ZTc4NDczN2RmOTJjZjBiMzJhODhkZDA1ZjViZGRkODNhOTAzNTNiOTFmMWNlN2FmZDQ1Mjk0
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhR1EyTDJnM05pOHhNRFV3TnpNd01ETXpPVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWtKZk16QXdlRE13TUM1cWNHY3wyMDk4MmZiNTM1ZTc4NDczN2RmOTJjZjBiMzJhODhkZDA1ZjViZGRkODNhOTAzNTNiOTFmMWNlN2FmZDQ1Mjk0
                
    
    27569596
		
			圆柱滚子轴承 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									SEW EURODRIVE
								SEW EURODRIVE
							
						
					0013709X
				 
				SEW EURODRIVE SEW EURODRIVE
描述
						
                            
								SEW EURODRIVE 0013709X
Cylindrical Roller Bearing; Single Row; 110MM Bore; 200MM Outside Diameter; 38MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
                         	制造商部件号
	                    
	                      	0013709X
							BDI部件号
						
	                      	27569596
							
						
详情
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/0013709X/p/27569596
						
		
		
		单价(不含税)
					
								请求报价
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					重量 / Kilogram
				0
					Product Group - BDI
				M02284
					名称
				
					Bearing
			关键字串
				
					Cylindrical
			产品明细
				
					Cylindrical Roller Bearing
			产品规格
				
					Single Row; 110MM Bore; 200MM Outside Diameter; 38MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
			详细描述
				
					Cylindrical Roller Bearing; Single Row; 110MM Bore; 200MM Outside Diameter; 38MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
			
