https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDh8aW1hZ2UvanBlZ3xhR1UxTDJneU1pOHhNREUwTVRjeE9EQXlNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM016RmZNekF3V0RNd01DNXFjR2N8ODgzYzFhYjI5MzliZDIxMzE4MGMxZGQ4ZjQ1NDdkZDhlNzA3NTA3NjAxYjM3N2Y1N2MyMzkyMDUwMzliMDNjYg
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDh8aW1hZ2UvanBlZ3xhR1UxTDJneU1pOHhNREUwTVRjeE9EQXlNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM016RmZNekF3V0RNd01DNXFjR2N8ODgzYzFhYjI5MzliZDIxMzE4MGMxZGQ4ZjQ1NDdkZDhlNzA3NTA3NjAxYjM3N2Y1N2MyMzkyMDUwMzliMDNjYg
                
    
    25128731
		
			圆柱滚子轴承 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									SEW EURODRIVE
								SEW EURODRIVE
							
						
					0017145X
				 
				SEW EURODRIVE SEW EURODRIVE
描述
						
                            
								SEW EURODRIVE 0017145X
Cylindrical Roller Bearing; Single Row; 65MM Bore; 140MM Outside Diameter; 33MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; Plain Inner Ring; 2 Rib Outer Ring
                         	制造商部件号
	                    
	                      	0017145X
							BDI部件号
						
	                      	25128731
							
						
详情
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/0017145X/p/25128731
						
		
		
		单价(不含税)
					
								请求报价
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					重量 / Kilogram
				0
					Product Group - BDI
				B04144
					名称
				
					Bearing
			关键字串
				
					Cylindrical
			产品明细
				
					Cylindrical Roller Bearing
			产品规格
				
					Single Row; 65MM Bore; 140MM Outside Diameter; 33MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; Plain Inner Ring; 2 Rib Outer Ring
			详细描述
				
					Cylindrical Roller Bearing; Single Row; 65MM Bore; 140MM Outside Diameter; 33MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; Plain Inner Ring; 2 Rib Outer Ring
			

						
