https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
TIMKEN
TIMKEN
120RIT513R3
TIMKEN TIMKEN
Description
120RIT513R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Cylindrical Roller Bearing; 12" Bore; Straight; 16" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Not Relubricatable; Retainer; R3 Internal Clearance
Part #
120RIT513R3
BDI #
22838787
Details
21538.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/120RIT513R3/p/22838787
Your Price
$ 21,538.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
18.144
EAN
0087796196568
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R3
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cylindrical Roller Bearing; 12" Bore; Straight; 16" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Not Relubricatable; Retainer; R3 Internal Clearance
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

