https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL3RB-RYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTB8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNREl6TlRnM016Z3lNRGN3TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURE5TUWw5U1dVeGZNekF3ZURNd01DNXFjR2N8MTYwZmI3ZjJmZjA1ZmNhNzY3YjRjODIyZWJlMjQ5NDZiMDM0MmU5YmZjZmYxYjE0MGMzYWZmNGU4ZTMwODRhMA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL3RB-RYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTB8aW1hZ2UvanBlZ3xhRE13TDJoaVl5OHhNREl6TlRnM016Z3lNRGN3TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURE5TUWw5U1dVeGZNekF3ZURNd01DNXFjR2N8MTYwZmI3ZjJmZjA1ZmNhNzY3YjRjODIyZWJlMjQ5NDZiMDM0MmU5YmZjZmYxYjE0MGMzYWZmNGU4ZTMwODRhMA
TIMKEN
TIMKEN
230RYL1667W30BC3
TIMKEN TIMKEN
Description
230RYL1667W30BC3 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 230MM Bore; Straight; 330MM Outside Diameter; 206MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
230RYL1667W30BC3
BDI #
1318295
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/230RYL1667W30BC3/p/1318295
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
58.105
EAN
0087796303737
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
128.1
Long Description
Cylindrical Roller Bearing; 230MM Bore; Straight; 330MM Outside Diameter; 206MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
9.055 Inch | 230 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Width
8.11 Inch | 206 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

