https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFEVmxMMmc1Tmk4eE1EYzJPRGsyTXpjNU56QXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58NmFiNTY5Zjk5NDRmODRiMzZiMGRlODM4N2I4OTM3ZTZlODZmMjZmMTkxYWMwNmQ4MWY2NTRhODhlZGQ5MTQzNQ
LINKBELT
LINKBELT
MA5221
LINKBELT LINKBELT
Description
MA5221 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 105MM Bore; Straight; 126.517MM Outside Diameter; 65.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
10475601
BDI #
579117
Details
1239.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5221/p/579117
Your Price
$ 1,239.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.953
EAN
0662327473228
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5221
Manufacturer Internal Number
7547322
Weight / LBS
4.304
Long Description
Cylindrical Roller Bearing; 105MM Bore; Straight; 126.517MM Outside Diameter; 65.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
4.981 Inch | 126.517 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

