Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR7308EAHL https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhR1EyTDJnM05pOHhNRFV3TnpNd01ETXpPVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWtKZk16QXdlRE13TUM1cWNHY3wyMDk4MmZiNTM1ZTc4NDczN2RmOTJjZjBiMzJhODhkZDA1ZjViZGRkODNhOTAzNTNiOTFmMWNlN2FmZDQ1Mjk0
1223848 Cylindrical Roller Bearings 

NTN NTN

MR7308EAHL

Description

MR7308EAHL CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 30MM W OPEN

Cylindrical Roller Bearing; 40MM Bore; Straight; 90.04MM Outside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MR7308EAHL

BDI #
1223848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

294.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 294.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.03
EAN
4547359486636
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MR7308EAHL
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 90.04MM Outside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.545 Inch | 90.04 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh