https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
LINKBELT
LINKBELT
MU1313X
LINKBELT LINKBELT
Description
MU1313X CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 65MM Bore; Straight; 121.366MM Outside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10474686
BDI #
582944
Details
743.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1313X/p/582944
Your Price
$ 743.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.552
EAN
0662327058449
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU1313X
Manufacturer Internal Number
7505844
Weight / LBS
3.42
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 121.366MM Outside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.778 Inch | 121.366 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

