https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MnxpbWFnZS9qcGVnfGFEZ3dMMmhtTmk4eE1EYzJOak0wTlRnNU5UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXhVa0pTWHpNd01IZ3pNREF1YW5CbnxkYjgyYzJmYTA0MWE1YTRiYmQ4OWRhZDgxNzUwYWM4Y2M0ZWU1MGI1NTVmZjAzOGYzNjU0ODUyNDIyOWQzZDE2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MnxpbWFnZS9qcGVnfGFEZ3dMMmhtTmk4eE1EYzJOak0wTlRnNU5UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXhVa0pTWHpNd01IZ3pNREF1YW5CbnxkYjgyYzJmYTA0MWE1YTRiYmQ4OWRhZDgxNzUwYWM4Y2M0ZWU1MGI1NTVmZjAzOGYzNjU0ODUyNDIyOWQzZDE2
LINKBELT
LINKBELT
MU5205UV
LINKBELT LINKBELT
Description
MU5205UV ; POR MTO
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 20.65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10472666
BDI #
582946
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5205UV/p/582946
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.197
EAN
0662327058852
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU5205UV
Manufacturer Internal Number
7505885
Weight / LBS
0.434
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 20.65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.048 Inch | 52 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

