https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEYzRMMmhrWkM4eE1EYzJOamMxTmpZeE1EQTNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfGE2YzBkMzlhYmIzMmE4YzBmZmI1NjY3NWM4MTBjMzUyYjA5ZjQyNjhjNmQ1YWE4YmMyZjljNjBmYWI0MDVhOWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEYzRMMmhrWkM4eE1EYzJOamMxTmpZeE1EQTNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfGE2YzBkMzlhYmIzMmE4YzBmZmI1NjY3NWM4MTBjMzUyYjA5ZjQyNjhjNmQ1YWE4YmMyZjljNjBmYWI0MDVhOWQ
SKF
SKF
N 324 ECP/C3
SKF SKF
Description
N 324 ECP/C3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
N 324 ECP/C3
BDI #
1269184
Details
2966.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-324-ECP-C3/p/1269184
Your Price
$ 2,966.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.325
EAN
7316577652447
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
N 324 ECP/C3
Weight / LBS
29.443
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
10.236 Inch | 260 Millimeter
Width
2.165 Inch | 55 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

