https://www.bdiexpress.com/medias/INDROLXXXXXX-NCF2956CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzF8aW1hZ2UvanBlZ3xhREkwTDJoaVlpOHhNREU1TnpReE1EZzNNek0zTkM5SlRrUlNUMHhZV0ZoWVdGaGZUa05HTWprMU5rTldYekF4WHpNd01IZ3pNREF1YW5Cbnw1ZTNiODU5YWIyMWYyNjZhYjljMmY1OWY3MTBhNzNiODhjYjBlMzg1NTQ5ZWExNWM5MzE0MWEzMzBhZjA3YjE1
https://www.bdiexpress.com/medias/INDROLXXXXXX-NCF2956CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzF8aW1hZ2UvanBlZ3xhREkwTDJoaVlpOHhNREU1TnpReE1EZzNNek0zTkM5SlRrUlNUMHhZV0ZoWVdGaGZUa05HTWprMU5rTldYekF4WHpNd01IZ3pNREF1YW5Cbnw1ZTNiODU5YWIyMWYyNjZhYjljMmY1OWY3MTBhNzNiODhjYjBlMzg1NTQ5ZWExNWM5MzE0MWEzMzBhZjA3YjE1
ROLLWAY BEARING
ROLLWAY BEARING
NCF 2956 CV
ROLLWAY BEARING ROLLWAY BEARING
Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF 2956 CV
BDI #
23988527
Details
16140.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-2956-CV/p/23988527
Your Price
$ 16,140.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
19.7
EAN
0637410084834
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23988527
Weight / LBS
43.43
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.362 Inch | 60 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


