https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB2RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzV8aW1hZ2UvanBlZ3xhREJoTDJnM1ppOHhNRFV4TXpjeE1EZ3dPVEV4T0M5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeVVrSlNVbDh6TURCNE16QXdMbXB3Wnd8OWI2ZjQ1OTk3YjdiZjY3NWMxNTA0NjdjODk3YzFjMTliMmRmNzFmODhlMmU4YmE2YTA5YjQ5ZDBkZDEyNDAxOA
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB2RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzV8aW1hZ2UvanBlZ3xhREJoTDJnM1ppOHhNRFV4TXpjeE1EZ3dPVEV4T0M5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeVVrSlNVbDh6TURCNE16QXdMbXB3Wnd8OWI2ZjQ1OTk3YjdiZjY3NWMxNTA0NjdjODk3YzFjMTliMmRmNzFmODhlMmU4YmE2YTA5YjQ5ZDBkZDEyNDAxOA
INA
INA
SL185040-TB-BR-C3
INA INA
Description
SL185040-TB-BR-C3 CYL ROLLER BEARING ; NON RETURNABLE 200MM X 310MM X 150MM
Cylindrical Roller Bearing; 200MM Bore; Straight; 310MM Outside Diameter; 150MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL185040-TB-BR-C3
BDI #
24862084
Details
13446.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL185040-TB-BR-C3/p/24862084
Your Price
$ 13,446.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
39.152
EAN
4054366736444
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
89.06665
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 310MM Outside Diameter; 150MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
5.906 Inch | 150 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

